GISS 899116 CALAYO HIGH BOOT S1PS FO HRO SR ESD BLACK 47/12
CALAYO H
See technical informationSee documentsReferences
GISS:899116
Rubix:413A7416
EAN:3660338527586






Documents
Product details : GISS 899116 CALAYO HIGH BOOT S1PS FO HRO SR ESD BLACK 47/12
CALAYO H shoes combine a sporty design with maximum comfort thanks to a breathable 3D textile upper and a lightweight, durable fiberglass toe cap.
Their triple-density sole with IMPULSE.FOAM® technology provides outstanding cushioning and optimal energy return, while ensuring high resistance to contact heat (300°C).
Flexible and metal-free, they feature a textile anti-perforation midsole as well as electrostatic discharge capability to protect sensitive components.
Designed for dry environments, they offer excellent breathability, long-lasting comfort, and comply with the EN 20345:2022 standard.
Their triple-density sole with IMPULSE.FOAM® technology provides outstanding cushioning and optimal energy return, while ensuring high resistance to contact heat (300°C).
Flexible and metal-free, they feature a textile anti-perforation midsole as well as electrostatic discharge capability to protect sensitive components.
Designed for dry environments, they offer excellent breathability, long-lasting comfort, and comply with the EN 20345:2022 standard.
Strengths
High breathability
Anti-fatigue technology
Maximum cushioning
Anti-fatigue technology
Maximum cushioning
Applications
Transport, logistics, services, construction, automotive, and material handling
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Security Category | s1ps sr fo |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 91.79 excl. VAT
/ Each
£ 110.15 incl. VAT
- In stock: Next day delivery
EU shoe size
47
