References
Jalas:3108-37
Rubix:386A0764
EAN:6408487430770



Product details : JALAS 3108 MONZA GRIP SANDAL S1 PS HRO FO EU37 UK4
A dependable, comfortable safety sandal featuring highest quality (S1P) protection for enhanced breathability. The PU-coated leather and textile upper provides feet with stability and support, and anti-static safeguard. An oil and heat-resistant nitrile outer sole provides great grip, and JALAS® aluminium toe cap protection, plasma-treated puncture protection and double impact protection zones in PORON® XRD® help protect feet.
Strengths
ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Rear shock absorption zone, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 139.38 excl. VAT
/ Each
£ 167.26 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37
