JALAS 3108 MONZA GRIP SANDAL S1 PS HRO FO EU44 UK10

Sandals 3108 JALAS®

See technical information
References
Jalas:3108-44
Rubix:206A9530
EAN:6408487430848
brand logo
Technical specifications
EU shoe size44
Collar heightlow
Colourblack
See all Specifications

Product details : JALAS 3108 MONZA GRIP SANDAL S1 PS HRO FO EU44 UK10


A dependable, comfortable safety sandal featuring highest quality (S1P) protection for enhanced breathability. The PU-coated leather and textile upper provides feet with stability and support, and anti-static safeguard. An oil and heat-resistant nitrile outer sole provides great grip, and JALAS® aluminium toe cap protection, plasma-treated puncture protection and double impact protection zones in PORON® XRD® help protect feet.

Strengths

ProNose toe reinforcement, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Rear shock absorption zone, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
EU shoe size44
Collar heightlow
Colourblack
Main materialpolyurethane
Show UNSPSC/ECL@SS
£ 139.38 excl. VAT
/ Each
£ 167.26 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

44

Main material

Select variants (12)