References
GISS:899192
Rubix:413A7486
EAN:3660338528286






Documents
Product details : GISS 899192 VARUNA TRAINER S1PL SR FO ESD BLACK 46/11
VARUNA shoes stand out for their lightness and comfort, featuring a mesh upper reinforced with TPU and a cushioning insole.
Their dual-density PU sole with nitrile rubber ensures high slip resistance, while sporty flex grooves provide flexibility and smooth movement.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection.
Equipped with a breathable HighDry lining and padded collar, they keep feet dry and ensure long-lasting comfort, while meeting the requirements of the EN 20345:2022 standard.
Their dual-density PU sole with nitrile rubber ensures high slip resistance, while sporty flex grooves provide flexibility and smooth movement.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection.
Equipped with a breathable HighDry lining and padded collar, they keep feet dry and ensure long-lasting comfort, while meeting the requirements of the EN 20345:2022 standard.
Strengths
Ultra-light and comfortable
High breathability
Cushioning insole
High breathability
Cushioning insole
Applications
Dry environments and activities in transport, logistics, services, construction, automotive, and handling
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Security Category | s1pl sr fo |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 58.65 excl. VAT
/ Each
£ 70.38 incl. VAT
- In stock: Next day delivery
EU shoe size
46
