UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU42 UK8 W11
UVEX SAFETY SHOE 1 68342 G2AAG S1P 49.11
See technical informationReferences
Uvex:68342-42
Rubix:264A6178
EAN:4031101832791

Product details : UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU42 UK8 W11
uvex 1 G2 – Cushions. Stabilizes. Returns energy. With the groundbreaking uvex 1 G2, the future is full of energy. The new polyurethane sole technology uvex i-PUREnrj returns walking energy across the entire sole to the wearer and redefines the concepts of cushioning and stability. For every working day full of energy with noticeably more comfort and significantly less tired feet.
Allgemeine Merkmale
Particularly lightweight, low S1 P safety shoe, suitable for people with chromium allergy as it is made from synthetic materials. All sole materials are free of silicones, plasticizers and other substances that impair paint wetting. Individually adjustable elastic laces with quick-release, standard laces included. Protective features.
New sole technology uvex i-PUREnrj with excellent cushioning properties in the forefoot and heel areas, good return of walking energy (rebound) across the entire midsole and optimal stability due to the foamed heel area. The ergonomically shaped uvex x-tended grip TPU sole uses the latest biomechanical findings and is particularly durable with correspondingly good slip resistance; the tread is especially suitable for use on industrial floors. Meets the ESD specification with an electrical leak resistance of less than 35 Megaohm. New, wider, 100 % metal-free uvex xenova® toe cap – compact, anatomically shaped, with good lateral stability and thermally non-conductive, for more toe room and optimal fit. Non-metallic insole with penetration protection according to the latest standard requirements, does not impair the flexibility of the shoe. Comfort features.
Exceptional wearing comfort thanks to a newly developed, wider last shape and climate-optimized, breathable materials. Almost seamless upper construction made of extremely breathable and hydrophobized uvex x-dry knit textile to avoid pressure points. Removable antistatic comfort insole with moisture transport system and additional heel and forefoot cushioning as well as good arch support. Softly padded tongue and collar. Sizes 35 to 40 are manufactured using a women's last.
Allgemeine Merkmale
Particularly lightweight, low S1 P safety shoe, suitable for people with chromium allergy as it is made from synthetic materials. All sole materials are free of silicones, plasticizers and other substances that impair paint wetting. Individually adjustable elastic laces with quick-release, standard laces included. Protective features.
New sole technology uvex i-PUREnrj with excellent cushioning properties in the forefoot and heel areas, good return of walking energy (rebound) across the entire midsole and optimal stability due to the foamed heel area. The ergonomically shaped uvex x-tended grip TPU sole uses the latest biomechanical findings and is particularly durable with correspondingly good slip resistance; the tread is especially suitable for use on industrial floors. Meets the ESD specification with an electrical leak resistance of less than 35 Megaohm. New, wider, 100 % metal-free uvex xenova® toe cap – compact, anatomically shaped, with good lateral stability and thermally non-conductive, for more toe room and optimal fit. Non-metallic insole with penetration protection according to the latest standard requirements, does not impair the flexibility of the shoe. Comfort features.
Exceptional wearing comfort thanks to a newly developed, wider last shape and climate-optimized, breathable materials. Almost seamless upper construction made of extremely breathable and hydrophobized uvex x-dry knit textile to avoid pressure points. Removable antistatic comfort insole with moisture transport system and additional heel and forefoot cushioning as well as good arch support. Softly padded tongue and collar. Sizes 35 to 40 are manufactured using a women's last.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | polyester |
Show UNSPSC/ECL@SS
£ 151.15 excl. VAT
/ Each
£ 181.38 incl. VAT
- In stock: Next day delivery
EU shoe size
42
