References
GISS:899254
Rubix:413A7543
EAN:3660338528859






Documents
Product details : GISS 899254 ZYRA LOW SHOE S3L SR FO ESD BLACK/ORANGE 38/5
ZYRA shoes provide a quick and secure fit with their Free Lock fastening system, ensuring comfort and support throughout the day.
Their reinforced structure offers high durability and effective protection without compromising flexibility or agility.
The dual-density EVA sole combined with nitrile rubber delivers excellent shock absorption, long-lasting comfort, and strong grip even on demanding surfaces.
Equipped with a breathable, quick-drying HighDry lining, they keep feet dry and comfortable while meeting the requirements of the EN 20345:2022 standard.
Their reinforced structure offers high durability and effective protection without compromising flexibility or agility.
The dual-density EVA sole combined with nitrile rubber delivers excellent shock absorption, long-lasting comfort, and strong grip even on demanding surfaces.
Equipped with a breathable, quick-drying HighDry lining, they keep feet dry and comfortable while meeting the requirements of the EN 20345:2022 standard.
Strengths
Free Lock fastening for a quick
Precise fit; optimal comfort
Dual-density EVA sole with nitrile rubber
Precise fit; optimal comfort
Dual-density EVA sole with nitrile rubber
Applications
Humid environments, outdoor sites, construction, and public works
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Security Category | s3l sr fo |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 96.02 excl. VAT
/ Each
£ 115.22 incl. VAT
- In stock: Next day delivery
EU shoe size
38
