References
Jalas:3920A-44
Rubix:271A4127
EAN:6408487425349



Product details : JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU44 UK10
Safety sandal, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material nubuck leather, Textile
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Adjustable heel strap, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | nubuck |
Show UNSPSC/ECL@SS
£ 153.82 excl. VAT
/ Each
£ 184.58 incl. VAT
- Usually arrives within 14 working days
