3M 9691933 SCOTCH ADHESIVE TRANSFER TAPE TRANS 19MMX33M 0.13MM


Scotch® ATG Adhesive Transfer Tape 969

References
3m:9691933
rubix:125A5997
manufacturer :7000116643
ean:04054596814837
brand logo
brand logo
Technical specifications
Width19 mm
Length33 m
See all Specifications

Product details : 3M 9691933 SCOTCH ADHESIVE TRANSFER TAPE TRANS 19MMX33M 0.13MM


Get an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner with Scotch® ATG Adhesive Transfer Tape 969. Our tape can be used with Scotch® ATG Adhesive Applicators and is a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics and rough surfaces.

The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives and bonds quickly on contact.
Use Scotch® ATG Adhesive Transfer Tape 969 as a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics. Our transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive Applicators.

Strengths

A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.|| Bonds well to smooth and moderately-textured surfaces;Holds well to glossy surfaces and most plastics|| The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.;Offers good solvent, humidity and moisture resistance|| The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.;Apply as a safe alternative to hot melt adhesives|| Conforms easily to curves and contours;Leaves no mess, no residue and no odour|| Leaves no mess, no residue and no odour

Applications

Bonding plastic and wood trim for cabinets;Assemble point-of-purchase displays;Seal pocket folders;Bond mat board in picture frames and dust covers;Splice paper, films, and foils;General purpose bindery attachment;Mounting promotional items and posters

Technical specifications


Attributes
Packaged dimensions (D x W x H)277x231x231 mm
Package weight7576 g
Width19 mm
Length33 m
Thickness0.13 mm
Tape typeTransfer tape
Show UNSPSC/ECL@SS
£ 21.42 excl. VAT
/ Each
£ 25.70 incl. VAT
  • Usually arrives within 14 working days