ADVANCE AT44 LOW TACK PVC PROTECTION TAPE 100MM X 33M BLACK 162109
AT44
See technical informationSee documentsReferences
Advance Tapes:AT44 BLK 100MMX33M
Rubix:190055
Manufacturer :162109

Technical specifications
| Width | 100 mm |
|---|---|
| Length | 33 m |
| Material | pvc (film), rubber-resin (adhesive) |
Documents
Product details : ADVANCE AT44 LOW TACK PVC PROTECTION TAPE 100MM X 33M BLACK 162109
Low tack PVC protection tape ideal for masking off during construction. Flame retardant with good UV resistance and clean peel. Colour black, roll length 33m.
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Length | 33 m |
| Material | pvc (film), rubber-resin (adhesive) |
| Thickness | 0.13 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 15.77 excl. VAT
/ Each
£ 18.92 incl. VAT
- Usually arrives within 14 working days