Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
ROEBUCK 1003075066... PVC TAPE BROWN 48MM X 66M 1003075066
ROEBUCK 1003075066... PVC TAPE BROWN 48MM X 66M 1003075066
Packaging adhesive Unbranded
References
unbranded:
1003075066
rubix:
170824
Technical specifications
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 1003075066... PVC TAPE BROWN 48MM X 66M 1003075066
Stronger tape for general purpose and medium duty applications. Moisture resistant. Easy unwind from roll. 66m rolls.
Technical specifications
Attributes
Width
50
mm
Colour
brown
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.95
excl. VAT
/
Each
£
4.74
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
TESA 04089-00214-06 TAPE
SPARTEX 1003005066 VINYL CLEAR TAPE 50MM X 66M SOLVENT
SCOTCH 371T4866 BOX SEALING TAPE TRANSPARENT 48MMX66M
3M 7000035375 371 25MM X 66M TRANSPARENT
TESA BUFF PACKAGINGTAPE 4089BUFF66MX48MM
TESA 4713 500M 150MM WHITE 04713-00007-00
3M 895475UK FILAMENT TAPE 75MM X 50M
TESA 04120-00079-00 TAPE
TESA 60408 500M 150MM BROWN 60408-00003-00
SPARTEX 1003077566 VINYL BUFF TAPE 75MM X 66M SOLVENT
SPARTEX 1003025066 VINYL RED TAPE 50MM X 66M
TESA 4100 66M 75MM BROWN 04100-00060-00
ROEBUCK 1000002566 POLYPROPYLENE TAPE CLEAR 25MM X 66M
TESA 60404 66M 25MM BLUE 60404-00022-00
SPARTEX 886661 PACKAGING TAPE POLYPROPYLENE 50MM WIDE 100M ROLL BROWN