SCOTCH HIGH PERFORMANCE FILAMENT TAPE 8981 CLEAR 25 MM X 50 M 0.17 MM


Scotch® High Performance Filament Tape 8981

References
3m:898125
rubix:395A4740
manufacturer :7000095576
ean:8021684336218
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : SCOTCH HIGH PERFORMANCE FILAMENT TAPE 8981 CLEAR 25 MM X 50 M 0.17 MM


Strong, Sturdy Design
With an increased tensile strength, Scotch® Filament Tape 8981 provides a good solution for bundling pipe or reinforcing large bulk containers. Constructed with a clear, filament reinforced, polypropylene backing, this tape is abrasion, moisture, scuff and break resistant, even if nicked or punctured. Its multi layer synthetic rubber adhesive system prevents delamination. The synthetic adhesive bonds well to a variety of surfaces commonly used in packaging, such as corrugated cardboard, fibreboard, plastic and metals.

Recommended Applications


Metal and pipe bundling
High strength reinforcing
Heavy duty strapping


The World’s Go To Source for Filament Tapes Since 1946
3M's line of filament reinforced tapes and strapping tapes are high strength, reliable and affordable solutions that give you product and package integrity. For closing boxes, stabilizing pallets, bundling and reinforcing; securing appliance components during transport and easy open tear strips, our high strength tapes provide important benefits for manufacturers of piping, metal products, furniture, appliances, automotive parts, sporting goods, as well as food and beverage processors.

Strengths

Adhesive offers excellent balance of initial adhesion and long-term holding power|| Industrial-strength, filament-reinforced tape resists nicks, abrasion and moisture;Get an extra layer of security against box or package pilferage|| Synthetic rubber adhesive bonds easily to most fibreboard, plastics and metal surfaces;Glass yarn filaments add strength for box closing, bundling and more|| High tensile strength ideal for strapping, bundling, and reinforcing applications;Provides excellent abrasion and moisture resistance|| Resists abrasion and moisture.;Able to withstand rough shipping and handling conditions|| Adhesive offers excellent balance of initial adhesion and long-term holding power;Transparency provides clear visibility of box graphics, printing, and illustrations

Applications

Bundling of heavy weight products;Metal coil tabbing and bundling;L-clip and U-clip closures;Pallet unitising, bundling for shipping and handling

Technical specifications


Attributes
Packaged dimensions (D x W x H)164x292x432 mm
Package weight8182 g
Width25 mm
Length50 m
Thickness0.17 mm
ColourColourless
Tape typeCloth / tissue tape
Show UNSPSC/ECL@SS
£ 15.78 excl. VAT
/ Each
£ 18.94 incl. VAT
  • Usually arrives within 14 working days