3M DOUBLE COATED TAPE 9040 TRANSPARENT 25 MM X 50 M 0.18 MM


3M™ Double Coated Tape 9040

References
3m:904025
rubix:395A4742
manufacturer :7000111534
ean:53134375399284
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : 3M DOUBLE COATED TAPE 9040 TRANSPARENT 25 MM X 50 M 0.18 MM


With excellent balance between high tack / initial adhesion and good room temperature shear resistance, 9040 has been developed for applications on various surfaces including low surface energy plastics like polyethylene and polypropylene. It is, however, necessary to systematically evaluate surface compatibility before starting an application and 9040 tape should not be exposed to organic or aromatic solvents.
3M™ Double-Coated Tape 9040 is a general-purpose double-coated tissue tape. It features a high tack, high initial adhesion rubber pressure sensitive adhesive, a tissue carrier and an easy to remove siliconised paper liner.

Strengths

General purpose, double sided tissue tape;High tack, high initial adhesion;Get good processing and die-cutting properties;Easy to remove liner;Good room temperature shear resistance

Applications

Use for applications on various surfaces including low surface energy plastics like polyethylene and polypropylene

Technical specifications


Attributes
Packaged dimensions (D x W x H)225x270x270 mm
Package weight3036 g
Width25 mm
Length50 m
Show UNSPSC/ECL@SS
£ 6.50 excl. VAT
/ Each
£ 7.80 incl. VAT
  • Usually arrives within 14 working days