3M 201E/18 GENERAL PURPOSEMASKING TAPE BEIGE 18MMX50M
3M™ General Purpose Masking Tape 201E
See technical informationSee documentsReferences
3M:UU001568383
Rubix:2536422
Manufacturer :7100196060
EAN:04054596668652

Documents
Product details : 3M 201E/18 GENERAL PURPOSEMASKING TAPE BEIGE 18MMX50M
This tape is designed for general use in industrial applications with a slight need for temperature and water resistance such as short-term paint masking and sealing applications. It provides a good instant adhesion and holding power that resists lifting or curling. Its crepe paper backing offers conformability that will maintain integrity when formed around corners. Its good solvent and moisture resistance helps to resist paint bleed through and provides good paint lines due to its clean removability in one piece with no residue from most surfaces.
The 3M™ General Purpose Masking Tape 201E is a premium-quality masking tape used for short-term paint masking, fixing, bundling, holding, sealing, and other applications up to a temperature of 80°C for one hour. Chamois color, rubber adhesive, thickness 0,135mm.
Strengths
Good instant adhesion and holding power that resists lifting or curling|| Good instant adhesion and holding power that resists lifting or curling;Good solvent and moisture resistance, for indoor use|| Reduces paint build-up and provides good paint lines;Conformable tape, does not tear when unfolding|| Helps resist paint bleed through;Good solvent and moisture resistance|| Operating temperature range up to 80°C / 1h;Operating temperature range up to 80 °C / 1h|| Reduces paint build-up and provides good paint lines, helps resist paint bleed through;Designed for indoor use
Applications
General purpose short-term paint applications;Masking for joint sealing applications;Use for temporary fixing, attaching or holding;Label marking
Technical specifications
Attributes
| Width | 18 mm |
|---|---|
| Length | 50 m |
| Colour | white |
| Thickness | 0.135 mm |
| Material | crepe paper (backing) |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- In stock: Next day delivery