References
Advance Tapes:AT6300 24MMX50M
Rubix:171901
Manufacturer :153435

Product details : ADVANCE AT6300 PAPER MASKING TAPE 24MM X 50M CREAM 153435
Masking tape designed for general purpose use. Offers instant adhesion, low tack and easy tear. Temperature resistant up to a temperature of 60°C. Roll length 50m.
Technical specifications
Attributes
| Width | 24 mm |
|---|---|
| Length | 50 m |
| Colour | brown |
| Thickness | 0.11 mm |
| Material | rubber-resin |
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
- In stock: Next day delivery