Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 10000050132 POLYPROP CLEAR TAPE 50MM X 132M ACRYLIC
SPARTEX 10000050132 POLYPROP CLEAR TAPE 50MM X 132M ACRYLIC
Spartex Packaging Tape
References
spartex:
UK-10000050132
rubix:
224A6158
manufacturer :
10000050132
Product details
Technical specifications
Product details : SPARTEX 10000050132 POLYPROP CLEAR TAPE 50MM X 132M ACRYLIC
An economy packaging tape
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.97
excl. VAT
/
Each
£
2.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TESA 04089-00262-06 TAPE
TESA 04713-00000-00 TAPE
TESA 04195-00000-04 TAPE
TESA 60404 66M 50MM GREEN 60404-00046-00
SPARTEX 886663 PACK TAPE POLYPROP 50MM WIDE 100M ROLL TRANSPARENT
TESA 04124-00096-00 TAPE
TESA 04024-00235-04 TAPE
TESA 60404 66M 25MM BLACK 60404-00030-00
TESA 4024 66M 38MM TRANSPARENT 04024-00202-04
ROEBUCK 1000005066 POLYPROPYLENE TAPE CLEAR 48MM X 66M ROLL
TESA 4120 66M 75MM BROWN 04120-00043-00
TESA BUFF PACKAGINGTAPE 4089BUFF66MX48MM
SCOTCH MASKING TAPE 2328 BEIGE 18 MM X 50 M 06304
3M 371T4813 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX132M
3M 13412306 7100144124 BOX SEALING TAPE 371 75MM X 990M TRANSPARENT