References
Ultratape:00705050
Rubix:2008574

Product details : ULTRATAPE 00705050 BLUE UV RESISTANT MASKING TAPE 50MM X 50M
UV resistant, blue paper tape for painted walls, woodwork, metal and glass. Special adhesive resists sunlight degradation for easy removal even after 14 days. Medium tack makes it suitable for most surfaces, resistant to solvent and moisture. Roll length 50m.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Colour | blue |
| Material | paper |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- Usually arrives within 14 working days
