Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM55X70X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM55X70X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 55 x 70 x 8 A FKM 80 TLVU FNGS
rubix:
167A9439
manufacturer :
20387
Technical specifications
Inner diameter
55
mm
Outer diameter
70
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : FPM55X70X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
29
g
Inner diameter
55
mm
Outer diameter
70
mm
Width
8
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.39
excl. VAT
/
Each
£
28.07
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK SEAL TO DIN3760 R23 015,00X026,00X06,00 WAS NBR
NBR90X110X13A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
DICHTOMATK SEAL TO DIN 3760 R21 022,00X040,00X10,00 WA NBR
NBR20X30X7AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK 67018218 FREUDENBERG SEAL
SKF CR 72X95X10 HMS5 RG
FREUDENBRG 40413891 SIMRIT 72 NBR 902 SEAL, 55MM ID, 72MM OD, 8MM
SKF OIL SEAL 19737
DICHTOMATK SEAL TO DIN3760 R21 019,00X035,00X08,00 WA NBR
SKF 9858 RADIAL SHAFT SEAL
FPM105X130X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
DICHTOMATK 67118324 WASY 65.0X 85.0X 10.0 NB8034
SIMRIT 40412214 FREUDENBERG SEAL
DICHTOMATK 67018036 FREUDENBERG SEAL
FPM32X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)