References
Freudenberg Sealing Technologies:49471718
Rubix:251A9190
Manufacturer :49471718

Documents
Product details : SIMRIT 40421585 FREUDENBERG SEAL
Merkel U-ring with asymmetrical profile, inner lip set back, additional support edge and sealing edge as well as press fit at the outside diameter.
Strengths
•Very good static and dynamic tightness
Additional sealing edge, prevents ingress of dirt to a large degree
Recommended for use in combination with single-acting wipers
Additional sealing edge, prevents ingress of dirt to a large degree
Recommended for use in combination with single-acting wipers
Applications
Earth Moving Equipment;Cranes;Presses;Support Cylinders
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 50 mm |
| Height | 10 mm |
| Execution | ni300 |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
- Usually arrives within 14 working days
