References
Dichtomatik:49430518
Rubix:252A0126
Manufacturer :49430518
Product details : DICHTOMATK 49430518 FREUDENBERG SEAL
The AM 43 gasket is a single effect scraper gasket. Its contact pressure on the cylinder stem removes impurities during the re-entry movement. A metal frame is vulcanized on the outer diameter of the elastomer body.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 50 mm |
| Height | 10 mm |
Show UNSPSC/ECL@SS
£ 1.36 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days

