SKF PA70X80X7X10 WIPER SEAL


Hydraulic Wiper Seal

References
skf:PA 70X80X7X10
rubix:264A0150
manufacturer :526679
ean:7316571709949
SKF SEAL PA 70X80X7X10
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter80 mm
Height10 mm
See all Specifications

Product details : SKF PA70X80X7X10 WIPER SEAL


Hydraulic wiper seals prevent contaminants from entering a cylinder assembly and hydraulic system. PA seals are polyurethane press-in wiper seals with a steel retaining ring. They have an effective, single wiping lip that protrudes from the cylinder head. This design allows small radial cross sections and reduces the risk of contaminant adherence on the wiper lip.

Strengths

•Allow small radial cross sections
Reduce the risk of contaminant adherence on the wiper lip
Available in metric sizes
If not in stock, alternatives can be produced by SKF SEAL JET systems

Technical specifications


Attributes
Logistic Weight26 g
Inner diameter70 mm
Outer diameter80 mm
Height10 mm
ExecutionPA
MaterialPolyurethane
Show UNSPSC/ECL@SS
£ 5.38 excl. VAT
/ Each
£ 6.46 incl. VAT
  • Usually arrives within 14 working days