Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 853065 FEMALE STRAIGHT FITTING MM 10-3/8IN
MECALINE 853065 FEMALE STRAIGHT FITTING MM 10-3/8IN
PARALLEL FEMALE STRAIGHT FITTING
References
mecaline:
853065
rubix:
216A1623
ean:
3660338092480
Technical specifications
Connection 1
G3/8
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853065 FEMALE STRAIGHT FITTING MM 10-3/8IN
Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
10
Type of threading
Cylindrical
Material
Nickel Plated Brass Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.33
excl. VAT
/
Each
£
4.00
incl. VAT
Usually arrives within 14 working days
Select variants (19)
Add to cart
Check our products from related categories
FESTO 153037 PUSH-IN CONNECTOR QS-6-4
MECALINE 840774 MALE ELBOW NSF 4-G1/8IN
MECALINE 859677 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS 1/2
MECALINE PUSH IN MALE STUD-8MM-G3/8IN 883851
MECALINE MALE STRAIGHT 4-R1/8IN 853025
MECALINE PUSH IN MALE STUD-4MM-G1/8IN 883844
FESTO 153018 PUSH-IN FITTING QS-1/4-10-I
LEGRIS 3101-04-10 THREADED-TO-TUBE ADAPTOR G1/8 MALE PUSH IN 4MM
MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/8IN 883865
SMC KQ2Y16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
SMC KQ2L11-02AS BRASS FITTING 1/4 MALE THREAD I 3/8 TUBE
SMC KQ2H12-04NS NICKEL PLATED BRASS FITTING R RC 1/2 MALE THREAD I 12
LEGRIS LF3000 FITTING 3199 06 19
SMC KQ2S04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE MALE STRAIGHT FITTING ROUND 8-R1/4IN 840518