References
Dichtomatik:67068907
Rubix:252A6442
Manufacturer :67068907


Technical specifications
| Inner diameter | 8.5 mm |
|---|---|
| Outer diameter | 13.4 mm |
| Thickness | 1 mm |
Product details : DICHTOMATK 67068907 FREUDENBERG SEAL
Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.
Screw seals are sealing washers used to seal threaded connections and fastening elements.
Applications
Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Inner diameter | 8.5 mm |
| Outer diameter | 13.4 mm |
| Thickness | 1 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.14 excl. VAT
/ Each
£ 0.17 incl. VAT
- Usually arrives within 14 working days