References
Dichtomatik:67089095
Rubix:252A3218
Manufacturer :67089095


Technical specifications
| Inner diameter | 21.54 mm |
|---|---|
| Outer diameter | 28.58 mm |
| Thickness | 2.5 mm |
Product details : DICHTOMATK 67089095 FREUDENBERG SEAL
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 21.54 mm |
| Outer diameter | 28.58 mm |
| Thickness | 2.5 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.18 excl. VAT
/ Each
£ 0.22 incl. VAT
- Usually arrives within 14 working days