References
Dichtomatik:WAS 70,00 85,00 8,00 NB70C4
Rubix:252A4703
Manufacturer :67503273

Documents
Product details : DICHTOMATK 67503273 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 85 mm |
| Thickness | 8 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 2.20 excl. VAT
/ Each
£ 2.64 incl. VAT
- Usually arrives within 14 working days
