References
Dichtomatik:67089089
Rubix:252A3213
Manufacturer :67089089


Technical specifications
| Inner diameter | 27.05 mm |
|---|---|
| Outer diameter | 34.93 mm |
| Thickness | 2.5 mm |
Product details : DICHTOMATK 67089089 FREUDENBERG SEAL
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Inner diameter | 27.05 mm |
| Outer diameter | 34.93 mm |
| Thickness | 2.5 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 0.50 excl. VAT
/ Each
£ 0.60 incl. VAT
- Usually arrives within 14 working days