DICHTOMATK 67068910 FREUDENBERG SEAL


Self sealing ring

References
dichtomatik:US 3,05 x 6,35 x 1,2 NBR 70 RS
rubix:252A6444
manufacturer :68910
brand logo
brand logo
Technical specifications
Inner diameter3.05 mm
Outer diameter6.35 mm
Thickness1.2 mm
See all Specifications

Product details : DICHTOMATK 67068910 FREUDENBERG SEAL


Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.

Applications

Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.

Technical specifications


Attributes
Logistic Weight1 g
Inner diameter3.05 mm
Outer diameter6.35 mm
Thickness1.2 mm
Show UNSPSC/ECL@SS
£ 0.14 excl. VAT
/ Each
£ 0.17 incl. VAT
  • Usually arrives within 14 working days