BS SS Chain Connecting Link (Spring Clip)
Chain | BS SS Chain |
---|---|
Chain pitch | 25.4 mm |
Chain | BS SS Chain |
---|---|
Chain pitch | 25.4 mm |
Weight | 67 g |
Plate height | 21 mm |
Plate thickness | 4 mm |
Pin length | 43.7 mm |
Chain pin diameter | 8.28 mm |
Usually arrives within 14 working days