RS100-SUP-2 Tsubaki ANSI connecting link (cotterpin)
Chain | ANSI SUPER Series |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 256 g |
---|---|
Chain | ANSI SUPER Series |
Chain pitch | 31.75 mm |
Weight | 256 g |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Type | Super Series Chain |
Plate type | Link |
Chain pin diameter | 9.54 mm |
Usually arrives within 14 working days