References
INA:DRS2080
Rubix:238A4056
Manufacturer :0015062260000
EAN:4012802445213

Product details : INA DRS2080 SEAL CARRIER ASSEMBLY
Seal carrier assemblies DRS, for ZARF, ZARF..-L, with integral rotary shaft seal
Technical specifications
Attributes
| Logistic Weight | 295 g |
|---|---|
| Type | seal carrier assembly |
| Outer diameter | 80 mm |
| Width | 22 mm |
| Series | drs |
Show UNSPSC/ECL@SS
£ 155.67 excl. VAT
/ Each
£ 186.80 incl. VAT
- Delivery usually within ( 7 ) days
