References
INA:KASK06-S-G-HLA
Rubix:244A4327
Manufacturer :0577040580000
EAN:4054372169311

Product details : INA KASK06-S-G-HLA 0577040580000 END CAPS
Protective cover
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Type | ina kask06-s-g-hla 0577040580000 end caps |
| Inner diameter | 30 mm |
| Outer diameter | 64 mm |
| Width | 2 mm |
| Series | kask |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Delivery usually within ( 7 ) days
