Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG STR S153401-1-6X5-F2 FELT STRIP 396992500000
FAG STR S153401-1-6X5-F2 FELT STRIP 396992500000
Seal strip
References
ina:
STR S153401-1-6X5-F2
rubix:
229A2063
manufacturer :
0396992500000
ean:
4012801213677
Technical specifications
Type
Felt strip
See all Specifications
Product details
Technical specifications
Product details : FAG STR S153401-1-6X5-F2 FELT STRIP 396992500000
Sealing strips
Technical specifications
Attributes
Logistic Weight
11
g
Type
Felt strip
Inner diameter
6
mm
Outer diameter
6
mm
Width
82
mm
Series
ST
Material
Steel
5
mm
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.74
excl. VAT
/
Each
£
3.29
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF V RING HSNG SEAL X2 TSN 526 A
FAG HOUSING SEAL-FELT FSV526
SKF HOUSNG LABRYNTH SEAL TSN 515 S
SKF HOUSING SEAL TFL516
SKF Z 005 F SEALING WASHER
NSK V513-KIT+J SEAL KIT
COOPER ATL60M TRIPLE LABYRINTH SEAL
SKF TXL 517 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF ECB506END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
FAG NTC44 HOUSING SEAL
FAG ETS513 LABYRINTH SEALING RING
SKF TXL 512 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA G40X52X5-C RADIAL ROTARY SHAFT SEAL
SKF HOUSNG LABRYNTH SEAL TSN 511 S
FAG HOUSING SEAL-FELT FSV511