References
SMC:CG5N25SR-PS
Rubix:260A2574
Manufacturer :CG5N25SR-PS

Documents
Product details : SMC CG5N25SR-PS SEAL KIT FOR CYLINDER CDG5EN25SR-100
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water
Strengths
•Double acting, single rod CG5-S cylinder
All stainless steel external parts
Special scraper prevents water from entering cylinder
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
Auto switch capability
All stainless steel external parts
Special scraper prevents water from entering cylinder
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
Auto switch capability
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type | seal kit |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
- Delivery usually within ( 4 ) days