LOCTITE SI 5699 GREY SILICONE 80ML 2061022
Sealing, low mod oxi
See technical informationSee documentsReferences
Loctite:SI 5699 GY TB 80ML EGFD
Rubix:131A5289
Manufacturer :2061022
EAN:5010266429830



Documents
Product details : LOCTITE SI 5699 GREY SILICONE 80ML 2061022
LOCTITE SI 5699 is a flexible silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The product is designed primarily for flange sealing with excellent oil resistance or rigid flange sealing for example on transmissions and cast metal housings. It is tack-free after just 10 min. The product is water-glycol resistant and can be used on machined or cast surfaces, metal or plastic.
Strengths
Your Benefits:
Ideal for sealing all types of flanges including stamped sheet metal covers where water-glycol resistance is required
Tack-free after 10 min.
P1 NSF Reg. No.: 122998
Ideal for sealing all types of flanges including stamped sheet metal covers where water-glycol resistance is required
Tack-free after 10 min.
P1 NSF Reg. No.: 122998
Applications
Gasketing Product - tack-free after 10 min. Water- glycol resistance. Ideal for use on flexible flanges, machined or cast surfaces, metal or plastic.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89x45x170 mm |
|---|---|
| Volume | 80 ml |
| Colour | grey |
| Type | silicone |
| Min. temperature | -55 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 16.53 excl. VAT
/ Each
£ 19.84 incl. VAT
- Usually arrives within 14 working days