LOCTITE SI 5970 NON-OXIMIC HIGH PERF SILICONE GSK BLACK 300ML 2061041

Silicone sealant black SI 5970

See technical informationSee documents

References

Loctite:SI 5970
Rubix:4508144
Manufacturer :2061041
EAN:5010266323732
brand logo

Technical specifications

Volume300 ml
Colourblack
Typesilicone
See all Specifications

Documents

Product details : LOCTITE SI 5970 NON-OXIMIC HIGH PERF SILICONE GSK BLACK 300ML 2061041


LOCTITE SI 5970 is a silicone sealant and cures on exposure to moisture in the air to form a tough rubber gasket. The product is designed primarily for flexible flange sealing. It is ideally used where high vibration or flexing occurs. It is tack-free after just 25 min. The product can be used on machined or cast surfaces, metal, plastic or painted parts.

Strengths

Your Benefits:
Replacement for cork and paper cut gaskets on flanges and stamped sheet metal covers
Ideal for use where high vibration or flexing occurs
Can be used with plastic and painted parts
Tack-free after 25 min.

Applications

Gasketing Product - very good oil resistance. Ideal for use where high vibration or flexing occurs.

Technical specifications


Attributes
Volume300 ml
Colourblack
Typesilicone
Min. temperature-50 °C
Max. temperature200 °C
£ 68.01 excl. VAT
/ Each
£ 81.61 incl. VAT
  • In stock: Next day delivery

Volume