3M M06560 MARINE ADHESIVE SEALANT 4200FC WHITE 310ML
3M™ Marine Adhesive Sealant 4200FC
See technical informationSee documentsReferences
3M:4200310W
Rubix:80816869
Manufacturer :7000079889
EAN:03134375302784
Documents
Product details : 3M M06560 MARINE ADHESIVE SEALANT 4200FC WHITE 310ML
3M™ Marine Fast Cure General Purpose Adhesive Sealant 4200FC can be used for bonding and caulking different materials used in the
marine industry : concrete, wood, aluminium, most lacquered metals, polyester, glass, etc.
Fast curing polyurethane formulated to allow for disassembly of parts
3M 4200FC has roughly half of the strength of 3M 5200
Seals and bonds a wide variety of substrates
Non-sagging formulation for vertical sealing applications
3M™ Marine Fast Cure General Purpose Adhesive Sealant 4200FC is a one-part general all-purpose polyurethane that chemically reacts with moisture to give a flexible bond with good adhesion on most materials
Strengths
Forms a flexible seal on most materials;Certified in accordance with the Marine Equipment Direction (MED 96/98/EC) (valid to 6th March 2017 on current certificate);Tack-free in 1 hour and typically cures in 24 hours;Above and below the water line applications;Flexible and durable adhesion withstands stress
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | white |
| Type | silicone |
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
- Delivery usually within ( 13 ) days
