LOCTITE SI 5300 ACETOXY SILICONE HIGH TEMPERATURE RED 310ML 2558929
Silicone sealant
See technical informationSee documentsReferences
Loctite:5300
Rubix:210A0364
Manufacturer :2558929
EAN:4058093025185

Documents
Product details : LOCTITE SI 5300 ACETOXY SILICONE HIGH TEMPERATURE RED 310ML 2558929
TECHNOMELT® PUR 5300 is a hotmelt used for wrapping of panel elements with paper or Alkorcell foils and wrapping of plastic and aluminium profiles (pre-treated) with thermoplastic foils and veneers. It provides a medium setting time, high initial strength, chemical cross-linking within few days, excellent water resistance, resistance to most solvents, very high heat resistance and cold flexibility.
Strengths
•Medium setting time
Chemical cross-linking within few days
High initial strength
Resistance to most solvents
Very high heat resistance and cold flexibility
Excellent water resistance
Chemical cross-linking within few days
High initial strength
Resistance to most solvents
Very high heat resistance and cold flexibility
Excellent water resistance
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | red |
| Type | silicone |
| Min. temperature | 8 °C |
| Max. temperature | 28 °C |
Show UNSPSC/ECL@SS
£ 38.11 excl. VAT
/ Each
£ 45.73 incl. VAT
- In stock: Next day delivery