LOCTITE SI 5366 ACETOXY SILICONE CLEAR 310ML 2063268
Glue SI 5366
See technical informationSee documentsReferences
Loctite:SI 5366
Rubix:1267854
Manufacturer :2063268
EAN:5010266239682

Documents
Product details : LOCTITE SI 5366 ACETOXY SILICONE CLEAR 310ML 2063268
LOCTITE SI 5366 is a one-component—translucent acetoxy silicone—industrial sealant, designed specifically to ensure perfect sealing as well as bonding and protection. Used for the sealing of side windows in trains and heat sources (furnaces, heat exchangers, steam circuits, water heaters), ensuring protection/insulation of electrical boxes, HCR silicone gluing and general maintenance. It offers a high breaking elongation of 530%.
LOCTITE SI 5366 is a clear 1C-acetoxy-silicon industrial adhesive and sealant, specifically utilized to ensure optimal sealing, adhesion and protection. Typical applications include the sealing of side windows on trains, sealing of heat sources (ovens, heat exchangers, steam lines, hot water boilers), protection and insulation of switchboxes and gluing of HCR silicones, as well as applications in the general service and maintenance field. It achieves a high breaking elongation of 530%
Strengths
• especially for optimal sealing
• 1K product - no mixing required
• improves load-bearing capacity and shock insulating characteristics of adhesives
• rapid skin formation
• 1K product - no mixing required
• improves load-bearing capacity and shock insulating characteristics of adhesives
• rapid skin formation
Applications
Typical applications include sealing side windows of trains, sealing heat sources (furnaces, exchangers, steam circuits, boilers), protecting/insulating electrical boxes, bonding high-density silicone, and general maintenance.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | colourless |
| Type | silicone |
| Min. temperature | -50 °C |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 28.67 excl. VAT
/ Each
£ 34.40 incl. VAT
- In stock: Next day delivery