LOCTITE SI 5368 ACETOXY SILICONE BLACK 310ML 2063263
LOCTITE® SI 5368
See technical informationSee documentsReferences
Loctite:SI 5368
Rubix:1267856
Manufacturer :2301166
EAN:5010266239699

Documents
Product details : LOCTITE SI 5368 ACETOXY SILICONE BLACK 310ML 2063263
Flexible adhesive sealant suitable for glass, metal, ceramics, composites and most plastics. Ideal for bonding and protecting components that may be subjected to vibration or relative movement. Operating temperature -55 to +250°C. 310ml cartridge.
Technical specifications
Attributes
| Volume | 310 ml |
|---|---|
| Colour | black |
| Type | silicone |
| Max. temperature | 250 °C |
Show UNSPSC/ECL@SS
£ 26.52 excl. VAT
/ Each
£ 31.82 incl. VAT
- In stock: Next day delivery