References
SKF:Z 205 F
Rubix:101A8984
Manufacturer :30416
EAN:7316570477740

Product details : SKF SEALING WASHER Z 205 F
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x52x52 mm |
|---|---|
| Logistic Weight | 34,9 g |
| Type | sealing washer |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 104.40 excl. VAT
/ 10 pieces
£ 125.28 incl. VAT
- Delivery usually within ( 3 ) days
