References
SKF:ECY 213
Rubix:102A0016
Manufacturer :62950
EAN:7316571152851

Documents
Product details : SKF SHAFT END COVER ECY 213
End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x129x129 mm |
|---|---|
| Logistic Weight | 63 g |
| Type | bearing end cover |
| Outer diameter | 126 mm |
| Width | 42 mm |
| Series | ecy |
| Material | polypropylene |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Delivery usually within ( 3 ) days
