References
FAG:DH513
Rubix:158A6167
Manufacturer :0383901400000
EAN:4012801051781

Product details : FAG HOUSING LIP-SEAL DH513
Sealing joint
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Type | double lip seal |
| Outer diameter | 95 mm |
| Width | 11 mm |
| Series | dh5 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ 2 pieces
£ 18.10 incl. VAT
- Usually arrives within 14 working days
