References
SKF:Z 309
Rubix:266A6340
Manufacturer :30451
EAN:7316570225150

Product details : SKF Z 309 BEARING HOUSING ACCESSORIES
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x100x100 mm |
|---|---|
| Logistic Weight | 160 g |
| Type | sealing washer |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 6 mm |
| Series | z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 271.60 excl. VAT
/ 20 pieces
£ 325.92 incl. VAT
- Usually arrives within 14 working days
