INA GR12X16X3-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
INA:GR 12X16X3-C
Rubix:274A7583

Documents
Product details : INA GR12X16X3-C RADIAL ROTARY SHAFT SEAL
NBR elastomer, single lip, external steel reinforcement.
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Inner diameter | 11.45 mm |
| Outer diameter | 16 mm |
| Width | 3 mm |
| Series | gr |
| Material | steel |
Show UNSPSC/ECL@SS
£ 294.30 excl. VAT
/ 100 pieces
£ 353.16 incl. VAT
- Usually arrives within 14 working days
