Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG NTC48 HOUSING SEAL 823408540000
FAG NTC48 HOUSING SEAL 823408540000
Sealing ring
References
fag:
NTC48
rubix:
229A1534
manufacturer :
0823408540000
ean:
4054364222000
Technical specifications
Type
Housing Seal
See all Specifications
Product details
Technical specifications
Product details : FAG NTC48 HOUSING SEAL 823408540000
Taconite seals NTC, for SNS-housing, kombined sealing
Technical specifications
Attributes
Logistic Weight
12800
g
Type
Housing Seal
Outer diameter
332.5
mm
Width
77
mm
Series
NTC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
394.83
excl. VAT
/
Each
£
473.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859704 ALUMINIUM SEAL 1/2
INA DRS75185 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGR
COOPER SR300 SYNTHETIC RUBBER SEAL
SKF V RING HSNG SEAL X2 TSN 617 A
SKF LOR136:SKF POSI-TRAC SEAL
SNR SC212SV PLUMMER BLOCK ACCESSORIES
SKF PLUMMER BLOCK SEAL TSN 613 S
COOPER SR50M SYNTHETIC RUBBER SEAL
SKF V RING HSNG SEAL X2 TSN 218 A
FAG EDH510-307 SEALING RING
FAG ETS618 SEALING RING
COOPER BPTL5 BLANKING PLATE
SKF HOUSNG LABRYNTH SEAL TSN 512 S
NSK G509-KIT+J N PLUMMER BLOCK SEAL
FAG EDK217 HOUSING COVER