Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF SEALING WASHER Z 005
SKF SEALING WASHER Z 005
Sealing Plate Z
References
skf:
Z 005
rubix:
101A8569
manufacturer :
30389
ean:
7316570497601
Technical specifications
Type
sealing washer
See all Specifications
Product details
Technical specifications
Product details : SKF SEALING WASHER Z 005
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
47
x
47
mm
Logistic Weight
27
g
Type
sealing washer
Inner diameter
25
mm
Outer diameter
47
mm
Width
5
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.28
excl. VAT
/
Each
£
2.74
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
SKF TXL 512 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA PLASTIC END CAP KASK08
FAG EDH619 SEALING RING
MECALINE 859701 ALUMINIUM SEAL 1/8
SKF V RING HSNG SEAL X2 TSN 616 A
SNR SCO210-45 BEARING UNIT ACCESSORIES
SNR SC609FS PLUMMER BLOCK ACCESSORIES
SNR SC318DS PLUMMER BLOCK ACCESSORIES
SNR SC516SV PLUMMER BLOCK ACCESSORIES
SNR SC617LA PLUMMER BLOCK ACCESSORIES
SNR SC524-620EC PLUMMER BLOCK ACCESSORIES
SNR RDC211 PLUMMER BLOCK ACCESSORIES
FAG ETS515 LABYRINTH SEALING RING
SKF O-RING HMV 31/233983
TIMKEN VR524 V-RING SEAL