Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA PLASTIC END CAP KASK08
INA PLASTIC END CAP KASK08
End cap
References
ina:
KASK08
rubix:
101A8778
manufacturer :
0023424300000
ean:
4012802813869
Technical specifications
Type
Potection Cap
See all Specifications
Product details
Technical specifications
Product details : INA PLASTIC END CAP KASK08
Bearing end cap for housing unit, closed version.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
68
x
68
mm
Logistic Weight
21
g
Type
Potection Cap
Inner diameter
68
mm
Outer diameter
82.8
mm
Width
42
mm
Series
KASK
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.81
excl. VAT
/
Each
£
3.37
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
COOPER BPTL4 BLANKING PLATE
SNR SC513DS PLUMMER BLOCK ACCESSORIES
NSK G617-KIT+J SEAL KIT
SKF ECB508END CAP FOR BLUE RANGE FOODLINE HOUSED UNIT
COOPER 01C4GR BEARING CARTRIDGE
SNR SC613DS PLUMMER BLOCK ACCESSORIES
SNR SC509DS PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN513A
INA G12X19X3-C RADIAL ROTARY SHAFT SEAL
FAG NTS40 HOUSING SEAL 818286240000
NSK G609-KIT+J G-LOK SEAL
SKF 30MM BEARING END CAP ECL206
INA G18X24X3-C RADIAL ROTARY SHAFT SEAL
INA G19X27X4-C RADIAL ROTARY SHAFT SEAL
SKF HOUSING FELT SEAL X2 TSN 612 C