Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF V RING HSNG SEAL X2 TSN 616 A
SKF V RING HSNG SEAL X2 TSN 616 A
V Ring Seal
References
skf:
TSN 616 A
rubix:
103A1849
manufacturer :
95727
ean:
7316570068962
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF V RING HSNG SEAL X2 TSN 616 A
V-ring seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5,8
x
144
x
144
mm
Logistic Weight
345,4
g
Type
bearing seal
Inner diameter
70
mm
Outer diameter
140.6
mm
Width
15
mm
Series
TSN
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.88
excl. VAT
/
Each
£
55.06
incl. VAT
In stock: Next day delivery
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSING SEAL TFL509
FAG TSV517 PLUMMER BLOCK SEALS
SKF HOUSING END COVER ASNH 218
FAG NDK52 HOUSING COVER
SKF Z008F:SKF SEALING WASHER
SKF V RING HSNG SEAL X2 TSN 317 A
SKF Z 204 BEARING HOUSING ACCESSORIES
SKF HOUSED BEARING SEAL TK 515
SKF TXL 512 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
TIMKEN VR524 V-RING SEAL
SNR SCC206 BEARING UNIT ACCESSORIES
SNR SC219FS PLUMMER BLOCK ACCESSORIES
NSK G528-KIT+J DOUBLE LIP SEAL
SKF V-RING HOUSING SEAL X2 TSN611A
INA SD15X21X3-A SEAL RINGTWO LIPS MADE OF PLASTIC