DICHTOMATK SEAL TO DIN3760 R21 025,00X040,00X10,00 WA NBR
Sealing ring NBR form A
See technical informationReferences
Dichtomatik:49383639
Rubix:168A3263
Manufacturer :49383639

Product details : DICHTOMATK SEAL TO DIN3760 R21 025,00X040,00X10,00 WA NBR
Radial shaft sealing ring in standard design to DIN 3760 with elastomer jacket, metal cage and spring-loaded sealing lip. Pressure (MPa/bar): ≤ 0.05/0.5. Temperatures: -40 to +100°C. Material: NBR.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Usually arrives within 14 working days
