SIMRIT 40413828 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU3SLX2 35 X 62 X 10 X 7 72 NBR 902
rubix:251A9131
manufacturer :40413828
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter62 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413828 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Shaft seal

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter62 mm
Width10 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days