Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG NTC60 TACONITE SEAL PILLOW BLOCK ACCESSORY
FAG NTC60 TACONITE SEAL PILLOW BLOCK ACCESSORY
Sealing Ring
References
fag:
NTC60
rubix:
226A5855
manufacturer :
0823410440000
ean:
4054364222031
Technical specifications
Type
sealing ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG NTC60 TACONITE SEAL PILLOW BLOCK ACCESSORY
Taconite seals NTC, for SNS-housing, kombined sealing
Technical specifications
Attributes
Logistic Weight
15800
g
Type
sealing ring
Inner diameter
280
mm
Outer diameter
398.5
mm
Width
77
mm
Series
ntc
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
636.57
excl. VAT
/
Each
£
763.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG HOUSING BORE-CAP DKV100
SKF LER 27 SEALING RING
SNR SNCD226-526MHL1 PLUMMER BLOCK
MECALINE 859705 ALUMINIUM SEAL M12
SNR SC611DS PLUMMER BLOCK ACCESSORIES
COOPER SR110M SYNTHETIC RUBBER SEAL
FAG EDH230 SEALING RING
SKF LOR121 BEARING HOUSING SEAL
INA DRS50140 BEARING SEAL CARRIER 15063310000
INA GR10X14X3-C RADIAL ROTARY SHAFT SEAL
SKF HOUSING FELT SEAL X2 TSN 620 C
SNR RDC610 PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN513C
SKF LABRYNTH SEAL TSN 220 S
SKF BEARING HOUSING SEAL TSN517A